ETN V48M47T49CUNV Totally Enclosed

Item #: 0622204

Cat #: V48M47T49CUNV

UPC: 786680107252

$ 97617.34 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M47T49CUNV TOTALLY ENC

Overview

C-H V48M47T49CUNV TOTALLY ENC
Also known as: 786680107252, V48M47T49CUNV, CUTV48M47T49CUNV

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Volt Amps: 150kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 277/480Y