ETN V48M48T49CUNV Totally Enclosed

Item #: 0622196

Cat #: V48M48T49CUNV

UPC: 786680107214

$ 97617.34 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M48T49CUNV TOTALLY ENC

Overview

C-H V48M48T49CUNV TOTALLY ENC
Also known as: 786680107214, V48M48T49CUNV, CUTV48M48T49CUNV

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 150kVA
Secondary Voltage: 480
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R