ETN Y48M28T45SS General-Purpose Enc

Item #: 0622190

Cat #: Y48M28T45SS

UPC: 786680000188

$ 15842.51 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T45SS GENERAL-PURPO

Overview

C-H Y48M28T45SS GENERAL-PURPO
Also known as: 786680000188, Y48M28T45SS, CUTY48M28T45SS

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R