ETN Y48D28T06SS General-Purpose Enc

Item #: 0622183

Cat #: Y48D28T06SS

UPC: 786680000140

$ 4386.73 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T06SS GENERAL-PURPO

Overview

C-H Y48D28T06SS GENERAL-PURPO
Also known as: 786680000140, Y48D28T06SS, CUTY48D28T06SS

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R