ETN V48M28F15CUESNVLS47 Totally Enc

Item #: 0622171

Cat #: V48M28F15CUESNVLS47

UPC: 786680105197

$ 14671.83 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F15CUESNVLS47 TOTAL

Overview

C-H V48M28F15CUESNVLS47 TOTAL
Also known as: 786680105197, V48M28F15CUESNVLS47, CUTV48M28F15CUESN7

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R