ETN S20N11E02A General-Purpose Enca

Item #: 0622140

Cat #: S20N11E02A

UPC: 786680104602

$ 1154.37 EA
Company wide:
0 in stock
Documents & Guides
C-H S20N11E02A GENERAL-PURPOS

Overview

C-H S20N11E02A GENERAL-PURPOS
Also known as: 786680104602, S20N11E02A, CUTS20N11E02A

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 2kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 240/480