ETN C1000E2AFB3Q Industrial Control

Item #: 0622134

Cat #: C1000E2AFB3Q

UPC: 782116062072

Company wide:
0 in stock
Documents & Guides
C-H C1000E2AFB3Q INDUSTRIAL C

Overview

C-H C1000E2AFB3Q INDUSTRIAL C
Also known as: 782116062072, C1000E2AFB3Q, CUTC1000E2AFB3Q

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 1kVA
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 240/480, 220/440, 230/460