ETN C0150E4BFB Industrial Control T

Item #: 0622132

Cat #: C0150E4BFB

UPC: 782116062027

Company wide:
0 in stock
Documents & Guides
C-H C0150E4BFB INDUSTRIAL CON

Overview

C-H C0150E4BFB INDUSTRIAL CON
Also known as: 782116062027, C0150E4BFB, CUTC0150E4BFB

Specifications

Mounting: Surface
Phase: 1
Volt Amps: 150
Secondary Voltage: 24
Primary Voltage: 208/230/460/575
Mounting: Surface
Volt Amps: 150
Primary Voltage: 208/230/460/575
Phase: 1
Secondary Voltage: 24