ETN C2000K2AES Industrial Control T

Item #: 0622108

Cat #: C2000K2AES

UPC: 782116004812

Company wide:
0 in stock
Documents & Guides
C-H C2000K2AES INDUSTRIAL CON

Overview

C-H C2000K2AES INDUSTRIAL CON
Also known as: 782116004812, C2000K2AES, CUTC2000K2AES

Specifications

Volt Amps: 2kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 2kVA
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 240/480, 220/440, 230/460