200 VA Type MTE Control Transformer

Item #: 0622092

Cat #: C0200E4EFB

UPC: 782114801154

Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 208/230/460/575v, taps: none, sv: 115v, 55°c, 200 va , cu magnet wire

Overview

Eaton, type MTE, industrial control transformer, pv: 208/230/460/575v, taps: none, sv: 115v, 55°c, 200 va , cu magnet wire

Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.

Also known as: 782114801154, C0200E4EFB, CUTC0200E4EFB

Specifications

Volt Amps: 200
Type: Industrial Control Transformer
Secondary Voltage: 115
Primary Voltage: 208/230/460/575
Volt Amps: 200
Secondary Voltage: 115
Type: Industrial Control Transformer
Primary Voltage: 208/230/460/575