12THHN/THWN-2CSTRGRA/REDSTRIPEX500

Item #: 0622077

Cat #: 12THHNCSTRGRAREDX5

UPC:

Company wide:
0 in stock
Documents & Guides
12THHN/THWN-2CSTRGRA/REDSTRIPEX500

Overview

12THHN/THWN-2CSTRGRA/REDSTRIPEX500
Also known as: 12THHNCSTRGRAREDX5

Specifications

Color: Gray/Red
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Gray/Red
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded