100 VA TYPE MTE

Item #: 0622075

Cat #: C0100E5BFB

UPC: 782114283806

Company wide:
0 in stock
Documents & Guides
CUT C0100E5BFB 100 VA TYPE MTE

Overview

CUT C0100E5BFB 100 VA TYPE MTE
Also known as: 782114283806, C0100E5BFB, CUTC0100E5BFB

Specifications

Volt Amps: 100
Type: Industrial Control Transformer
Secondary Voltage: 24
Primary Voltage: 208/277
Volt Amps: 100
Secondary Voltage: 24
Type: Industrial Control Transformer
Primary Voltage: 208/277