SEL SW 4P MA C7 BK KNB 2NO 2NC

Item #: 0622068

Cat #: E34VTBK1-Z1

UPC: 782113705620

$ 315.28 EA
Company wide:
0 in stock
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 7, 40¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Four-position, Knob, Black actuator, 2NO-2NC

Overview

Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 7, 40¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Four-position, Knob, Black actuator, 2NO-2NC

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113705620, E34VTBK1-Z1, CUTE34VTBK1Z1

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4