Torque Cable Tie Mount, 0.1875", Black

Item #: 0622067

Cat #: HDM190HIRH4

UPC: 089306174271

$ 1.17 EA
Company wide:
0 in stock
Documents & Guides
Standard Torque Cable Tie Mount, Mtg Hole Dia. 0.1875", Max Torque 115.0 in lbs, PA66HIRHSUV, Black, 500/pkg

Overview

Standard Torque Cable Tie Mount, Mtg Hole Dia. 0.1875", Max Torque 115.0 in lbs, PA66HIRHSUV, Black, 500/pkg

These mounts contain a small tab inside the mounting hole to temporarily engage the threads, which allows assemblers to preinstall the mount on a stud before securing with a washer and a nut. For use with HellermannTyton heavy duty T120, T250, T255 and Wide Strap Cable Ties.

Also known as: 089306174271, HDM190HIRH4, TYNHDM190HIRH4

Specifications

Color: Black
Material: Polyamide
Mounting: Rivet, 0.1875 in Screw Hole
Color: Black
Mounting: Rivet, 0.1875 in Screw Hole
Material: Polyamide