ETN C1500K6U Industrial Control Tra

Item #: 0622066

Cat #: C1500K6U

UPC: 782114213605

Company wide:
0 in stock
Documents & Guides
C-H C1500K6U INDUSTRIAL CONTR

Overview

C-H C1500K6U INDUSTRIAL CONTR
Also known as: 782114213605, C1500K6U, CUTC1500K6U

Specifications

Volt Amps: 1.500kVA
Type: Industrial Control Transformer
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 1.500kVA
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Type: Industrial Control Transformer
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130