ETN S20N14S10CU General-Purpose Enc

Item #: 0622055

Cat #: S20N14S10CU

UPC: 786680103995

$ 4430.64 EA
Company wide:
0 in stock
Documents & Guides
C-H S20N14S10CU GENERAL-PURPO

Overview

C-H S20N14S10CU GENERAL-PURPO
Also known as: 786680103995, S20N14S10CU, CUTS20N14S10CU

Specifications

Volt Amps: 10kVA
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Volt Amps: 10kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 240/480
Secondary Voltage: 110/220