3" 24 Tpi T-shk Cobalt Steel Jig Saw Blades-5pk

Item #: 0622053

Cat #: DW3776-5

UPC: 028877316123

Company wide:
0 in stock
Documents & Guides
Cutting Length: 3", Teeth Per Inch: 24, Material: Cobalt Steel, Features: Unique Curved Tooth Design Minimizes Stress Points For Longer Blade Life And Faster Cuts

Overview

Cutting Length: 3", Teeth Per Inch: 24, Material: Cobalt Steel, Features: Unique Curved Tooth Design Minimizes Stress Points For Longer Blade Life And Faster Cuts

DEWALT®'s 3 In. 24 TPI T-shank cobalt steel jig saw blade is perfect for making intricate cuts when a job is too important to risk mistakes. Its unique curved tooth design allows this blade to cut faster with minimized stress points, ensuring that it won't break at inopportune moments. Blade breakage is further reduced with a cobalt steel (Bi-metal) body. Because the T-shank design fits all Bosch and DEWALT® jig saws, you never have to worry about losing time due to compatibility issues. Features designed to give users confidence make this blade the right tool for a range of cutting jobs.

Also known as: 028877316123, DW3776-5, DEWDW37765

Specifications

Type: Jigsaw Blade
Length: 3 in
Material: High-Carbon Steel
Type: Jigsaw Blade
Material: High-Carbon Steel
Length: 3 in