ETN S20N14P02P General-Purpose Enca

Item #: 0622001

Cat #: S20N14P02P

UPC: 786680103827

$ 1214.25 EA
Company wide:
0 in stock
Documents & Guides
C-H S20N14P02P GENERAL-PURPOS

Overview

C-H S20N14P02P GENERAL-PURPOS
Also known as: 786680103827, S20N14P02P, CUTS20N14P02P

Specifications

Volt Amps: 2kVA
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Volt Amps: 2kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 240/480
Secondary Voltage: 110/220