2 KVA ENCAPS XFMR 1PH 240-120 115C RISE

Item #: 0621988

Cat #: S24N12P02P

UPC: 786680103780

$ 1214.25 EA
Company wide:
0 in stock
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 68P, 60 Hz, single-phase, 240 V, 120 V, None, 115 °C rise, 2 KVA, indoor-outdoor, 511AJ

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 68P, 60 Hz, single-phase, 240 V, 120 V, None, 115 °C rise, 2 KVA, indoor-outdoor, 511AJ

Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680103780, S24N12P02P, CUTS24N12P02P

Specifications

Volt Amps: 2kVA
Secondary Voltage: 120
Primary Voltage: 240
IP/NEMA Rating: NEMA 3R
Volt Amps: 2kVA
Primary Voltage: 240
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R