ETN S12N27P01P General-Purpose Enca

Item #: 0621986

Cat #: S12N27P01P

UPC: 786680103773

$ 838.24 EA
Company wide:
0 in stock
Documents & Guides
C-H S12N27P01P GENERAL-PURPOS

Overview

C-H S12N27P01P GENERAL-PURPOS
Also known as: 786680103773, S12N27P01P, CUTS12N27P01P

Specifications

Volt Amps: 1kVA
Secondary Voltage: 277
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 1kVA
Primary Voltage: 120
Secondary Voltage: 277
IP/NEMA Rating: NEMA 3R