This product has been discontinued.

NK 1-fiber OM1 ST to pigtail, 900µm buf
Item #: 0621877
Cat #: NKFP61BN2NNM001
UPC: 074983909902
Company wide:
0
in stock
Discontinued
Documents & Guides
NetKey 1-fiber OM1 ST to pigtail with 900µm buffered cable.
Overview
NetKey 1-fiber OM1 ST to pigtail with 900µm buffered cable.
Also known as: 074983909902, NKFP61BN2NNM001, PDTNKFP61BN2NNM001
Specifications
| Length: | 1 m |
| Color: | Orange |
| Length: | 1 m |
| Color: | Orange |