This product has been discontinued.

NK 2-fiber OM2 1.6mm Riser Jacket Patch
Item #: 0621856
Cat #: NKFP52ERLLSM004
UPC: 074983913404
Call for price
Company wide:
0
in stock
Discontinued
NetKey 2-fiber OM2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket, 4m
Overview
NetKey 2-fiber OM2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket, 4m
Also known as: 074983913404, NKFP52ERLLSM004, PDTNKFP52ERLLSM004
Specifications
| Length: | 4 m |
| Length: | 4 m |