This product has been discontinued.

Toggle Dimmer, 600W, Single-Pole, Ariadni, Black
Item #: 0621852
Cat #: AY-600PH-BL
UPC: 027557188982
$ 12.09 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Discontinued
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, Black
Overview
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, Black
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557188982, AY-600PH-BL, LUTAY600PHBL
Specifications
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Black |
| Poles: | 1 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Mounting: | Surface |
| Poles: | 1 |
| Light Technology: | Halogen |
| Volts AC: | 120 |
| Color: | Black |
| Dimmable: | Yes |