15W A15 Incandescent Lamp, Clear

Item #: 0621850

Cat #: S3948

UPC: 045923039485

Company wide:
0 in stock
15 Watt A15 Incandescent; Clear; 2500 Average rated hours; 100 Lumens; Medium Base; 130 Volt; 2/Pack

Overview

15 Watt A15 Incandescent; Clear; 2500 Average rated hours; 100 Lumens; Medium Base; 130 Volt; 2/Pack
Also known as: 045923039485, S3948, SATS3948

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 100
Volts AC: 130
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Lumens: 100
Wattage: 15
Shape: A15 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent