Beacon, Type: Strobe/Hazardous, 120VAC, 0.35A, Pipe Mount 3/4", Clear

Item #: 0621808

Cat #: 151XST-120C

UPC: 782979380726

$ 1025.60 EA
Company wide:
0 in stock
Beacon, Type: Strobe/Hazardous, 120 Volt AC, 0.35 Amp, Pipe Mount 3/4 inch, Indoor/Outdoor, Color: Clear, Non-Metallic

Overview

Beacon, Type: Strobe/Hazardous, 120 Volt AC, 0.35 Amp, Pipe Mount 3/4 inch, Indoor/Outdoor, Color: Clear, Non-Metallic
Also known as: 782979380726, 151XST-120C, FED151XST120C

Specifications

Color: Clear
Volts AC: 120
Amps: 0.350
Material: Aluminum
Color: Clear
Amps: 0.350
Volts AC: 120
Material: Aluminum