Feed Through Terminal Block, Type: M 4/6.N, VIOLET

Item #: 0621782

Cat #: 0206 404.05

UPC: 662019017136

$ 2.34 EA
Company wide:
18 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6.N. Color: VIOLET. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6.N. Color: VIOLET. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019017136, 0206 404.05, ENT1SNA206404R0500

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Purple, Violet
Mounting: DIN Rail
Amps: 30
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Color: Purple, Violet
Amps: 30