Cat5 8-Port Data Module

Item #: 0621772

Cat #: AC1058

UPC: 804428432685

$ 60.10 EA
Company wide:
4 in stock
Cat5 8-Port Data Module, Length: 6.41", Width: 2.9", Height: 1.5"

Overview

Cat5 8-Port Data Module, Length: 6.41", Width: 2.9", Height: 1.5"

The EN2085 series enclosures include five knockouts on the top of the enclosure. They are also vertically stackable to allow cable passthrough between any two ENxx85 enclosures.

Also known as: 804428432685, AC1058, ONQAC1058

Specifications

Number of Ports: 8
Connector Type: CAT 5
Number of Ports: 8
Connector Type: CAT 5