NK 2-fiber OM2 3.0mm LSZH Jacket Patch C

Item #: 0621759

Cat #: NKFP523L22SM001

UPC: 074983926114

Call for price
Company wide:
0 in stock
NetKey 2-fiber OM2 ST to ST patch cord low smoke zero halogen (LSZH) rated with 3.0mm jacketed cable.

Overview

NetKey 2-fiber OM2 ST to ST patch cord low smoke zero halogen (LSZH) rated with 3.0mm jacketed cable.
Also known as: 074983926114, NKFP523L22SM001, PDTNKFP523L22SM001

Specifications

Length: 1 m
Color: Orange
Length: 1 m
Color: Orange