Insulated Wire Ferrule, 16 AWG Stranded Copper Conductor, 0.571 IN

Item #: 0621756

Cat #: F2031

UPC: 786210335056

$ 0.61 EA
Company wide:
0 in stock
Documents & Guides
Insulated Wire Ferrule, 16 AWG Stranded Copper Conductor, 0.571 IN L, Copper, Black

Overview

Insulated Wire Ferrule, 16 AWG Stranded Copper Conductor, 0.571 IN L, Copper, Black

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210335056, F2031, THBF2031

Specifications

Material: Copper
Color: Black
Length: 0.571 in
Allowable Gauge Range: 16
Material: Copper
Length: 0.571 in
Color: Black
Allowable Gauge Range: 16