6" Recessed Housing, IC, Airtight, Sloped Ceiling

Item #: 0621741

Cat #: 1109

UPC: 785652110900

Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch New Construction Recessed Housing, IC, Airtight, Sloped Ceiling, Steel/Aluminum Housing, Wattage: 65/75 Watt, Lamp Type: BR40/PAR38, Length: 14-1/8 Inch, Width: 13-1/2 Inch, Height: 7-3/8 Inch, Diameter: 6-3/8 Inch, Safety Listed for Damp Locations

Overview

6 Inch New Construction Recessed Housing, IC, Airtight, Sloped Ceiling, Steel/Aluminum Housing, Wattage: 65/75 Watt, Lamp Type: BR40/PAR38, Length: 14-1/8 Inch, Width: 13-1/2 Inch, Height: 7-3/8 Inch, Diameter: 6-3/8 Inch, Safety Listed for Damp Locations
Also known as: 785652110900, 1109, SEA1109

Specifications

Type: IC, Housing
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in