Mp1-11G Pushbutton

Item #: 0621712

Cat #: MP1-11G

UPC: 320500261061

$ 10.81 EA
Company wide:
38 in stock
Documents & Guides
Modular Pushbutton, Momentary, Flush, Illuminated, Plastic, No Contact Block

Overview

Modular Pushbutton, Momentary, Flush, Illuminated, Plastic, No Contact Block

Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block

Also known as: 320500261061, MP1-11G, ABBMP111G

Specifications

Type: Flush, Illuminated, Momentary
Color: Green
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Flush, Illuminated, Momentary
Family / Style: Modular
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4