Mp1-11R Pushbutton

Item #: 0621691

Cat #: MP1-11R

UPC: 320500261054

$ 10.29 EA
Company wide:
22 in stock
Documents & Guides
Modular Pushbutton - Momentary - Flush - Red - Illuminated - Black Plastic - No Contact Block

Overview

Modular Pushbutton - Momentary - Flush - Red - Illuminated - Black Plastic - No Contact Block

Modular Pushbutton - Momentary - Flush - Red - Illuminated - Black Plastic - No Contact Block

Also known as: 320500261054, MP1-11R, ABBMP111R

Specifications

Color: Red
Type: Flush, Illuminated, Momentary
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Red
Family / Style: Modular
Type: Flush, Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4