Occupancy Sensor, Multi-sensing, Ceiling Mount, 360°

Item #: 0621667

Cat #: OSC20-M0W

UPC: 078477180136

$ 231.37 EA
Company wide:
24 in stock
Documents & Guides
Occupancy Sensor, Multi-sensing, Ceiling Mount, 360°

Overview

Occupancy Sensor, Multi-sensing, Ceiling Mount, 360°

Ceiling Mount Occupancy Sensor, Multi-Technology, 360 Degree, 2000 sq. ft. Coverage, Self-Adjusting, White

Also known as: 078477180136, OSC20-M0W, LEVOSC20M0W

Specifications

Color: White
Angle: 360°
Color: White
Angle: 360°