NK Copper Patch Cord, Category 6, Orange

Item #: 0621578

Cat #: NK6PC8ORY

UPC: 074983289998

$ 15.33 EA
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 6, 8 ft., orange UTP cable.

Overview

Netkey copper patch cord, category 6, 8 ft., orange UTP cable.
Also known as: 074983289998, NK6PC8ORY, PDTNK6PC8ORY

Specifications

Color: Orange
Length: 8 ft
Color: Orange
Length: 8 ft