NK Copper Patch Cord, Category 6, Yellow

Item #: 0621569

Cat #: NK6PC7YLY

UPC: 074983055739

$ 14.75 EA
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 6, 7 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 7 ft., yellow UTP cable.
Also known as: 074983055739, NK6PC7YLY, PDTNK6PC7YLY

Specifications

Length: 7 ft
Material: Copper
Color: Yellow
Length: 7 ft
Color: Yellow
Material: Copper