NK Copper Patch Cord, Category 6, Red UT

Item #: 0621567

Cat #: NK6PC7RDY

UPC: 074983055722

$ 14.75 EA
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 6, 7 ft., red UTP cable.

Overview

Netkey copper patch cord, category 6, 7 ft., red UTP cable.
Also known as: 074983055722, NK6PC7RDY, PDTNK6PC7RDY

Specifications

Color: Red
Length: 7 ft
Material: Copper
Color: Red
Material: Copper
Length: 7 ft