NK Copper Patch Cord, Category 6, Orange

Item #: 0621554

Cat #: NK6PC6ORY

UPC: 074983289912

$ 14.18 EA
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 6, 6 ft., orange UTP cable.

Overview

Netkey copper patch cord, category 6, 6 ft., orange UTP cable.
Also known as: 074983289912, NK6PC6ORY, PDTNK6PC6ORY

Specifications

Color: Orange
Length: 6 ft
Color: Orange
Length: 6 ft