NK Copper Patch Cord, Category 6, Blue U

Item #: 0621549

Cat #: NK6PC6BUY

UPC: 074983289899

$ 14.18 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Netkey copper patch cord, category 6, 6 ft., blue UTP cable.

Overview

Netkey copper patch cord, category 6, 6 ft., blue UTP cable.
Also known as: 074983289899, NK6PC6BUY, PDTNK6PC6BUY

Specifications

Color: Blue
Length: 6 ft
Color: Blue
Length: 6 ft