NK Copper Patch Cord, Category 6, Black

Item #: 0621548

Cat #: NK6PC6BLY

UPC: 074983289882

$ 14.18 EA
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 6, 6 ft., black UTP cable.

Overview

Netkey copper patch cord, category 6, 6 ft., black UTP cable.
Also known as: 074983289882, NK6PC6BLY, PDTNK6PC6BLY

Specifications

Color: Black
Length: 6 ft
Color: Black
Length: 6 ft