48 Port Universal Rack Mount, Cat 5e

Item #: 0621539

Cat #: 5G270-U48

UPC: 078477385784

$ 96.27 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Universal Patch Panel, Category 5e, 48-Port, QuickPort (Pre-Configured), Termination: 110 Style, Rack Space: 2RMU.

Overview

Universal Patch Panel, Category 5e, 48-Port, QuickPort (Pre-Configured), Termination: 110 Style, Rack Space: 2RMU.

GigaMax 5E QuickPort Patch Panel, 48-Port, 2RU, Cat 5E, Cable Management Bar Included

Also known as: 078477385784, 5G270-U48, LEV5G270U48

Specifications

Mounting: Rack
Size: 2RMU
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Number of Ports: 48
Size: 2RMU
Connector Type: CAT 5E