20" Canvas Tool Bag, Leather Bottom

Item #: 0621511

Cat #: 5003-20

UPC: 092644551963

Company wide:
0 in stock
Documents & Guides
Canvas Tool Bag With Leather Bottom, 20-Inch, Steel Frame Mouth With Hinge For Rugged Use

Overview

Canvas Tool Bag With Leather Bottom, 20-Inch, Steel Frame Mouth With Hinge For Rugged Use
Also known as: 092644551963, 5003-20, KLE500320

Specifications

Height: 15 in
Length: 20 in
Type: Tool Bag
Width: 6 in
Standards: California Proposition 65
Height: 15 in
Type: Tool Bag
Standards: California Proposition 65
Length: 20 in
Width: 6 in