NK Copper Patch Cord, Category 6, Yellow

Item #: 0621495

Cat #: NK6PC3YLY

UPC: 074983055630

$ 12.45 EA
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 6, 3 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 3 ft., yellow UTP cable.
Also known as: 074983055630, NK6PC3YLY, PDTNK6PC3YLY

Specifications

Length: 3 ft
Material: Copper
Color: Yellow
Length: 3 ft
Color: Yellow
Material: Copper