NK Copper Patch Cord, Category 6, Green

Item #: 0621489

Cat #: NK6PC3GRY

UPC: 074983055616

$ 12.45 EA
Company wide:
0 in stock
Netkey copper patch cord, category 6, 3 ft., green UTP cable.

Overview

Netkey copper patch cord, category 6, 3 ft., green UTP cable.
Also known as: 074983055616, NK6PC3GRY, PDTNK6PC3GRY

Specifications

Color: Green
Length: 3 ft
Material: Copper
Color: Green
Material: Copper
Length: 3 ft