Category 6 Patch Cord, Tangle-Free Latch, Black, 3' Length

Item #: 0621488

Cat #: NK6PC3BLY

UPC: 074983064229

$ 12.45 EA
Company wide:
0 in stock
NetKey® Category 6 UTP Patch Cord with Tangle-Free Latch, Black, 3 Foot Length, 24 AWG

Overview

NetKey® Category 6 UTP Patch Cord with Tangle-Free Latch, Black, 3 Foot Length, 24 AWG

Connect your devices to your network with our reliable Cat 6 UTP patch cord, featuring a tangle-free latch for easy installation and reconfiguration.

Also known as: 074983064229, NK6PC3BLY, PDTNK6PC3BLY

Specifications

Length: 3 ft
Material: Copper
Color: Black
Length: 3 ft
Color: Black
Material: Copper