NK Copper Patch Cord, Category 6, Red UT

Item #: 0621416

Cat #: NK6PC1RDY

UPC: 07498328968

$ 11.28 EA
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 6, 1 ft., red UTP cable.

Overview

Netkey copper patch cord, category 6, 1 ft., red UTP cable.
Also known as: 07498328968, NK6PC1RDY, PDTNK6PC1RDY

Specifications

Length: 1 ft
Color: Red
Length: 1 ft
Color: Red