NK Copper Patch Cord, Category 6, Yellow

Item #: 0621371

Cat #: NK6PC16YLY

UPC: 074983290475

$ 19.97 EA
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 6, 16 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 16 ft., yellow UTP cable.
Also known as: 074983290475, NK6PC16YLY, PDTNK6PC16YLY

Specifications

Length: 16 ft
Color: Yellow
Length: 16 ft
Color: Yellow