
Pipe Strap, Size: 1-1/4", PVC Coated Steel
Item #: 0621355
Cat #: PBC105-1-1/4
UPC: 784011211883
$ 27.32 EA
Company wide:
107
in stock
Documents & Guides
Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Overview
Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.
Also known as: 784011211883, PBC105-1-1/4, RRYPBC105114
Specifications
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Color: | Gray |