Exothermic Mold, Cable to Ground Rod, Ground Rod: 5/8", Cable: 2 AWG

Item #: 0621340

Cat #: GR1161VPLUS

UPC: 782856566120

$ 35.74 EA
Company wide:
0 in stock
Documents & Guides
Exothermic Mold, Cable to Ground Rod, Ground Rod: 5/8", Cable: 2 & 1 AWG, Mold Family: GT

Overview

Exothermic Mold, Cable to Ground Rod, Ground Rod: 5/8", Cable: 2 & 1 AWG, Mold Family: GT
Also known as: 782856566120, GR1161VPLUS, CADGR1161VPLUS

Specifications

Material: Ceramic
Diameter: 5/8 in
Family / Style: GR
Material: Ceramic
Family / Style: GR
Diameter: 5/8 in