NK Copper Patch Cord, Category 6, Red UT

Item #: 0621319

Cat #: NK6PC12RDY

UPC: 074983290192

$ 17.67 EA
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 6, 12 ft., red UTP cable.

Overview

Netkey copper patch cord, category 6, 12 ft., red UTP cable.
Also known as: 074983290192, NK6PC12RDY, PDTNK6PC12RDY

Specifications

Color: Red
Length: 12 ft
Color: Red
Length: 12 ft