4" X 100' 10 Mil Pipe Wrap

Item #: 0621298

Cat #: 410

UPC: 781002281429

$ 37.45 EA
Company wide:
0 in stock
Documents & Guides
4 Inch X 100 Foot, 10 Mil Pipe Wrap

Overview

4 Inch X 100 Foot, 10 Mil Pipe Wrap

Pipe Wrap is a polyvinyl, chloride film tape coated with a rubber resin adhesive that protects pipes, joints, conduit and couplings for overhead or direct burial applications. It is corrosion and puncture resistant.

Also known as: 781002281429, 410, DOT410

Specifications

Length: 100 ft
Color: Black
Width: 4 in
Material: PVC
Length: 100 ft
Width: 4 in
Color: Black
Material: PVC